Shop All Dry Erase Board Accessories
Best-Rite
Tackless Paper Holder, 12"W, Tan Board, PK7
Mfr # 504-1
Zoro # G5570330
product price: $71.75
/pk 6, $11.96/ea
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 1/2 in
- Width 12 in
- Frame Color Silver
- Board Material Cork
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 504-1
- Zoro # G5570330
- UPC # 703673818421
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 2 1/2 in |
Width | 12 in |
Details
Item | Tackless Paper Holder |
Frame Color | Silver |
Board Material | Cork |
Frame Material | Aluminum |
For Use | Documents, Pictures, Posters |
Board Color | Tan |
Description
Tackless Paper Holder, Board Material Cork, Frame Material Aluminum, Width 12 in, Height 2 1/2 in, Board Color Tan, Frame Color Silver, For Use Documents, Pictures, Posters, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELWORKS PX Black Ink/White Tape, Strng Adhesive, 1" W (224IBWPX)
- C-LINE PRODUCTS 2-Pocket Heavyweight Poly Folder w/Prongs, Assorted Colors, PK10 (32960)
- GOODWRAPPERS Hand Stretch Wrap 16" x 500 ft., Vented Style, Clear (15A907)
- PACON Paper Roll, 48"x50ft., Pink (57265)
- BEST-RITE Tackless Paper Holder, 96"W, Tan Board, PK4 (504-8)
- BEST-RITE Tackless Paper Holder, 72"W, Tan Board, PK7 (504-6)
- BEST-RITE Map Rail, Cork, 120 In Wide, PK7 (522K)
- BEST-RITE Map Rail, Cork, 48 In Wide, PK7 (522D)
- MASTERVISION Magnetic Strip Roll, 3" H, 50 ft. L (FM2218)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Green (CT4-G)
- MAGNA VISUAL Magnetic Data Card Holders, 2"x6", PK10 (MCH-2-6-0P)
- Best-Rite Dry Erase Board Accessories