Shop All Room Dividers
Best-Rite
RoomDivider, Revrsble, Porcelain, 72"x72"
Mfr # 661AG-DD
Zoro # G1810411
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$801.99
Free 30-Day Returns
Key Features
- Overall Height 72"
- Color Platinum/White
- Overall Width 72"
- Dry Erase Product Grouping Dry Erase Room Divider
- Dry Erase Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best-Rite
- MFR # 661AG-DD
- Zoro # G1810411
- UPC # 703673747622
- Country of Origin Multiple
- Category Room Dividers
Dimensions
Overall Height | 72" |
Overall Width | 72" |
Dry Erase Height | 72 in |
Adjustable Height Range | Not Adjustable |
Dry Erase Width | 72 in |
Height | 72" |
Width | 48" |
Details
Item | Dry Erase Room Divider |
Color | Platinum/White |
Dry Erase Product Grouping | Dry Erase Room Divider |
Board Frame Material | Steel |
Board Properties | Magnetic, Reversible |
Includes | Eraser Cloth, Hardware |
Dry Erase Surface Finish | Gloss |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Mobile/Casters |
Features | Porcelain Steel double sided |
Board Color | White |
Material | Aluminum |
Description
Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 72 in, Dry Erase Width 72 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material Steel, Dry Erase Surface Type Porcelain, Includes Eraser Cloth, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Alabama Swivel Bar Stool, Accent Ring (L8B2B36AL-A)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, Ruwbk (RUWBK)
- TENNSCO Bookcase, Gray, Welded, 36" x 18" x 72" (BC18-72-MGY)
- DREAMSEAT Game Rocker 100 with Ohio State University with Buckeyes Block O Logo (XZGARO100-PSCOL11052)
- BEST-RITE Desktop Privacy Panels, 21-1/2 In (90134)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x48" (661AD-DD)
- BEST-RITE Desktop Privacy Panels, 41 In (90139)
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" (661AH-HC)
- BEST-RITE Room Divider, Cork/Plastic, 72"x48" (661AD-HH)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x96" (661AH-DD)
- LORELL Panel ShelfMetal60" (LLR90263)
- Best-Rite Room Dividers