Shop All Room Dividers
Best-Rite
RoomDivider, Cork/Porcelain, 72"x96"
Mfr # 661AH-DC
Zoro # G5569107
product price: $896.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$896.99
Free 30-Day Returns
Key Features
- Dry Erase Surface Type Cork
- Dry Erase Width 96 in
- Dry Erase Product Grouping Dry Erase Room Divider
- Board Frame Material Steel
- Adjustable Height Range Not Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 661AH-DC
- Zoro # G5569107
- UPC # 703673748490
- Country of Origin Multiple
- Category Room Dividers
Dimensions
Dry Erase Width | 96 in |
Adjustable Height Range | Not Adjustable |
Dry Erase Height | 72 in |
Details
Item | Dry Erase Room Divider |
Dry Erase Surface Type | Cork |
Dry Erase Product Grouping | Dry Erase Room Divider |
Board Frame Material | Steel |
Includes | 2 Pack Markers, Eraser Cloth, Grooved Trim Holds Optional Sold Separate Trays, Hardware |
Mounting/Mobility Type | Mobile/Casters |
Board Properties | Magnetic, Reversible |
Dry Erase Surface Finish | Gloss |
Description
Combination Bulletin Board Room Divider, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Dry Erase Surface Type Cork, Dry Erase Height 72 in, Dry Erase Width 96 in, Dry Erase Surface Finish Gloss, Includes 2 Pack Markers, Eraser Cloth, Grooved Trim Holds Optional Sold Separate Trays, Hardware, Board Frame Material Steel, Dry Erase Room Divider
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Detroit Lions Status Bed In A Bag Queen (611-BNBQ-B1)
- FLASH FURNITURE Navy Blue Fabric Church Chair (4-FD-CH0221-4-SV-NB24-GG)
- BAXTON STUDIO Hannah Navy Blue Velvet Upholstered Tufted Storage Ottoman Bench (160-9932)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal Desk - 66'' x 30'' (DBLFDPL102WH)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x96" (661AH-DD)
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" (661AH-HC)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x72" (661AG-DD)
- BEST-RITE Desktop Privacy Panels, 21-1/2 In (90134)
- BEST-RITE Room Divider, Cork/Plastic, 72"x48" (661AD-HH)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x48" (661AD-DD)
- SCREENFLEX Portable Room Dvdr, 7 Panels, 72inHx157inW (CFSL607-WX)
- Best-Rite Room Dividers