Shop All Room Dividers
Best-Rite
RoomDivider, Cork/Porcelain, 72"x72"
Mfr # 661AG-DC
Zoro # G5569131
product price: $785.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$785.99
Free 30-Day Returns
Key Features
- Dry Erase Width 72 in
- Board Properties Magnetic, Reversible
- Dry Erase Surface Finish Gloss
- Includes 2 Pack Markers, Eraser Cloth, Grooved Trim Holds Optional Sold Separate Trays, Hardware
- Board Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 661AG-DC
- Zoro # G5569131
- UPC # 703673748513
- Country of Origin Multiple
- Category Room Dividers
Dimensions
Dry Erase Width | 72 in |
Adjustable Height Range | Not Adjustable |
Dry Erase Height | 72 in |
Details
Item | Dry Erase Room Divider |
Board Properties | Magnetic, Reversible |
Dry Erase Surface Finish | Gloss |
Includes | 2 Pack Markers, Eraser Cloth, Grooved Trim Holds Optional Sold Separate Trays, Hardware |
Board Frame Material | Steel |
Dry Erase Product Grouping | Dry Erase Room Divider |
Dry Erase Surface Type | Cork |
Mounting/Mobility Type | Mobile/Casters |
Description
Combination Bulletin Board Room Divider, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Dry Erase Surface Type Cork, Dry Erase Height 72 in, Dry Erase Width 72 in, Dry Erase Surface Finish Gloss, Includes 2 Pack Markers, Eraser Cloth, Grooved Trim Holds Optional Sold Separate Trays, Hardware, Board Frame Material Steel, Dry Erase Room Divider
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORSTAR Norstar B245-GY Grey Caressoft Medical Stool with Back Cushion (B245-GY)
- TRADEMARK FINE ART Natalia Simongulashvili 'Ecstasy' Canvas Art, 35x35 (1X01330-C3535GG)
- SAUDER Harvey Park Night Stand Gw (420944)
- ELK HOME Oria Vase - Large (S0016-10122)
- BEST-RITE Room Divider, Cork/Plastic, 72"x48" (661AD-HH)
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" (661AH-HC)
- BEST-RITE Desktop Privacy Panels, 41 In (90139)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x48" (661AD-DD)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x72" (661AG-DD)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x96" (661AH-DD)
- SCREENFLEX Partition, 24 Ft 1 In W x 8 Ft H, Gray (CFSL8013-DG)
- Best-Rite Room Dividers