Shop All Room Dividers
Best-Rite
Room Partition, HPL/Cork, 6 ft H x 4 ft. W
Mfr # 661AD-HC
Zoro # G5569168
product price: $563.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$563.99
Free 30-Day Returns
Key Features
- Number of Panels 2
- Overall Height 6 ft.
- Color Platinum
- Panel Thickness 1/2"
- Construction HPL, Cork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 661AD-HC
- Zoro # G5569168
- UPC # 703673748988
- Country of Origin Multiple
- Category Room Dividers
Dimensions
Overall Height | 6 ft. |
Overall Width | 4 ft. |
Dry Erase Width | 46 3/10 in |
Width | 52 in |
Dry Erase Height | 58 in |
Details
Number of Panels | 2 |
Item | Room Partition |
Color | Platinum |
Panel Thickness | 1/2" |
Construction | HPL, Cork |
Assembly | Required |
Features | Mobile, Double-Sided, Trimmed In Modern Anodized Aluminum, Slat Panel, Locking Casters, Leg Design Minimizes Gapping, Built-In Corkboard |
Board Frame Material | Anodized Aluminum |
Dry Erase Surface Type | Cork |
Frame Color | Gray |
Mounting/Mobility Type | Mobile/Casters |
Description
Combination Bulletin Board Room Divider, Mounting/Mobility Type Mobile/Casters, Dry Erase Surface Type Cork, Dry Erase Height 58 in, Dry Erase Width 46 3/10 in, Board Frame Material Anodized Aluminum, Frame Color Gray, Room Partition, Width 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING Achim 33 x 48 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG2334WH6)
- OFFICE STAR Conference Chair, Leather, 19-1/2" to 24" Height, Adjustable Arms, Black (9333E)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Putty, Letter (HVF152229PY)
- LESRO Lenox Steel End Table, Chelsea Mahogany (LS0620)
- BEST-RITE Desktop Privacy Panels, 21-1/2 In (90134)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x96" (661AH-DD)
- BEST-RITE Desktop Privacy Panels, 41 In (90139)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x48" (661AD-DD)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x72" (661AG-DD)
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" (661AH-HC)
- EJOY Solid Wood Privacy Screen Room Divider With Wood Stand, 72'' x 72'' (36x72RoomDivider_CarbonGrey2pc)
- Best-Rite Room Dividers