Shop All Room Dividers
Best-Rite
Room Divider, Revrsble, Plastic, 72"x96"
Mfr # 661AH-HH
Zoro # G2182035
product price: $638.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$638.99
Free 30-Day Returns
Key Features
- Overall Height 72"
- Color Platinum/White
- Overall Width 96"
- Features Dura Rite double sided
- Dry Erase Surface Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 661AH-HH
- Zoro # G2182035
- UPC # 703673747677
- Country of Origin Multiple
- Category Room Dividers
Dimensions
Overall Height | 72" |
Overall Width | 96" |
Dry Erase Width | 96 in |
Dry Erase Height | 72 in |
Adjustable Height Range | Not Adjustable |
Details
Item | Dry Erase Room Divider |
Color | Platinum/White |
Features | Dura Rite double sided |
Dry Erase Surface Finish | Gloss |
Dry Erase Product Grouping | Dry Erase Room Divider |
Board Frame Material | Steel |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Mobile/Casters |
Board Color | White |
Includes | Eraser Cloth, Hardware |
Board Properties | Non-Magnetic, Reversible |
Description
Board Properties Non-Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 72 in, Dry Erase Width 96 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material Steel, Dry Erase Surface Type Plastic, Includes Eraser Cloth, Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Credenza, 23.4" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93860-59)
- FLASH FURNITURE Pivot Back Black Mesh Chair (LF-134-A-BK-GG)
- KETCHAM 30" x 30" Surface Mounted Polished Edge Tri-View Medicine Cabinet (SM-3030PE)
- LORELL Lorell Carpet Chair Mat (LLR02156)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x72" (661AG-DD)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x48" (661AD-DD)
- BEST-RITE Room Divider, Cork/Plastic, 72"x48" (661AD-HH)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x96" (661AH-DD)
- BEST-RITE Desktop Privacy Panels, 41 In (90139)
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" (661AH-HC)
- GLOBAL INDUSTRIAL 6'W x 6'H Floor Supported Portable Personal Safety Partition, Clear (989061)
- Best-Rite Room Dividers