Shop All Room Dividers
Best-Rite
Room Divider, Revrsble, Plastic, 72"x72"
Mfr # 661AG-HH
Zoro # G8628514
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$566.99
Free 30-Day Returns
Key Features
- Overall Height 72"
- Color Platinum/White
- Overall Width 72"
- Includes Eraser Cloth, Hardware
- Dry Erase Product Grouping Dry Erase Room Divider
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best-Rite
- MFR # 661AG-HH
- Zoro # G8628514
- UPC # 703673747646
- Country of Origin Multiple
- Category Room Dividers
Dimensions
Overall Height | 72" |
Overall Width | 72" |
Dry Erase Height | 72 in |
Adjustable Height Range | Not Adjustable |
Dry Erase Width | 72 in |
Details
Item | Dry Erase Room Divider |
Color | Platinum/White |
Includes | Eraser Cloth, Hardware |
Dry Erase Product Grouping | Dry Erase Room Divider |
Board Frame Material | Steel |
Board Properties | Non-Magnetic, Reversible |
Mounting/Mobility Type | Mobile/Casters |
Features | Dura Rite double sided |
Dry Erase Surface Finish | Gloss |
Board Color | White |
Dry Erase Surface Type | Plastic |
Description
Board Properties Non-Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 72 in, Dry Erase Width 72 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material Steel, Dry Erase Surface Type Plastic, Includes Eraser Cloth, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 93-39/64" D, 65" W, 65.9" H, Dark Chocolate, Melamine (52414-79)
- KANTEK Mobile Height Adjustable Sit to Stand, Black (STS300B)
- GEC Global„¢ Vertical File Lock Kit (LK-26)
- SERTA Reversible Cooling White Goose Feather Bed Pillows, Jumbo, PK2 (SE200510K)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x96" (661AH-DD)
- BEST-RITE Desktop Privacy Panels, 21-1/2 In (90134)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x72" (661AG-DD)
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" (661AH-HC)
- BEST-RITE Room Divider, Cork/Plastic, 72"x48" (661AD-HH)
- BEST-RITE Desktop Privacy Panels, 41 In (90139)
- VERSARE Pre-Configured Hush Panel Cubicle (U Shape) 6' x 4' Cloud Gray Fabric (1859008)
- Best-Rite Room Dividers