Shop All Room Dividers
Best-Rite
Room Divider, Cork/Plastic, 72"x72"
Mfr # 661AG-HC
Zoro # G5569125
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$764.99
Free 30-Day Returns
Key Features
- Mounting/Mobility Type Mobile/Casters
- Dry Erase Surface Type Cork
- Dry Erase Product Grouping Dry Erase Room Divider
- Dry Erase Width 72 in
- Includes 2 Pack Markers, Eraser Cloth, Grooved Trim Holds Optional Sold Separate Trays, Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best-Rite
- MFR # 661AG-HC
- Zoro # G5569125
- UPC # 703673748520
- Country of Origin Multiple
- Category Room Dividers
Dimensions
Dry Erase Width | 72 in |
Adjustable Height Range | Not Adjustable |
Dry Erase Height | 72 in |
Details
Item | Dry Erase Room Divider |
Mounting/Mobility Type | Mobile/Casters |
Dry Erase Surface Type | Cork |
Dry Erase Product Grouping | Dry Erase Room Divider |
Includes | 2 Pack Markers, Eraser Cloth, Grooved Trim Holds Optional Sold Separate Trays, Hardware |
Board Properties | Non-Magnetic, Reversible |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Steel |
Description
Combination Bulletin Board Room Divider, Board Properties Non-Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Dry Erase Surface Type Cork, Dry Erase Height 72 in, Dry Erase Width 72 in, Dry Erase Surface Finish Gloss, Includes 2 Pack Markers, Eraser Cloth, Grooved Trim Holds Optional Sold Separate Trays, Hardware, Board Frame Material Steel, Dry Erase Room Divider
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.26" Diam x 2.165" H - Satin Brass (01SLPR105SB1)
- SAFAVIEH Adirondack Power Loomed Rectangle RugNavy & Ivory 3 x 5 ft. (ADR108N-3)
- VIDEO MOUNT PRODUCTS 2U Center Mount Rack Shelf (ERS2CM)
- LIFETIME Lifetime® Adjustable Height Plastic Fold-In-Half Table, 24" x 48", White (4428)
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" (661AH-HC)
- BEST-RITE Desktop Privacy Panels, 21-1/2 In (90134)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x48" (661AD-DD)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x96" (661AH-DD)
- BEST-RITE Room Divider, Cork/Plastic, 72"x48" (661AD-HH)
- BEST-RITE Desktop Privacy Panels, 41 In (90139)
- GLOBAL INDUSTRIAL 36-1/4W x 42H Office Partition Panel, Gray (240224GY)
- Best-Rite Room Dividers