Shop All Desk Accessories & Organizers
Best-Rite
Privacy Divider, 17"H x 49"W, iFlex Series
Mfr # 90062
Zoro # G5571216
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series iFlex
- Material Laminate
- Overall Depth 1 in
- Overall Height 17 in
- For Use With Modular Desks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best-Rite
- MFR # 90062
- Zoro # G5571216
- UPC # 717641900629
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 49 in |
Overall Depth | 1 in |
Overall Height | 17 in |
Details
Item | Divider Panel |
Series | iFlex |
Material | Laminate |
For Use With | Modular Desks |
Includes | Mounting Hardware |
Accessory Type | Privacy Divider |
Product Type | Divider Panel |
Mountable | Yes |
Panel Material | Laminate |
Mounting Hardware Required | Bracket |
Frame Color | Silver |
Panel Color | Gray |
Includes Mounting Hardware | Yes |
Description
Divider Panel, Overall Height 17 in, Overall Width 49 in, Overall Depth 1 in, Panel Color Gray, Frame Color Silver, Panel Material Laminate, Product Type Divider Panel, Mountable Yes, Mounting Hardware Required Bracket, For Use With Modular Desks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Remanufactured TN660 High-Yield Toner, 2600 Page-Yield, Black (IVRTN660)
- EPSON Epson Black/Red Fabric Ribbon (1.5M/750K Characters) (ERC-38BR)
- MARKAL Paint Crayon, Medium Tip, Fluorescent Yellow Color Family (61041)
- DETECTAPRO Metal Detectable Dry Erase Marker, Black Color Family, 10 PK (DEPENBK)
- BEST-RITE Partition Hook, 50 lb.Weight Capacity, PK2 (56389)
- TEACHER CREATED RESOURCES Confetti Bucket, Desk Organizer, 6PK (20972)
- FELLOWES Fellowes Desktop Shelf Supports Black (8038801)
- DACASSO Walnut & Leather 25.5" x 17.25" Side-Rail Desk Pad (PR-8402)
- VARICOLOR Desk Storage, 7 Drawer Box, Gray/Multi (760727)
- BLOEM TERRAPOT PRCRN 8"" (TR08908)
- ZORO SELECT Desktop Organizer, 13 Compartment, Blk (2KEJ8)
- Best-Rite Desk Accessories & Organizers