Shop All Desk Accessories & Organizers
Best-Rite
Partition Hook, 50 lb.Weight Capacity, PK2
Mfr # 56389
Zoro # G5571627
product price: $13.55
/pk 2, $6.78/ea
Sold in multiples of 2 for $27.10
$27.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Height 3 1/2 in
- Overall Depth 2 3/4 in
- Width 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 56389
- Zoro # G5571627
- UPC # 703673563895
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 5/8 in |
Height | 3 1/2 in |
Overall Depth | 2 3/4 in |
Width | 5/8 in |
Overall Height | 3 1/2 in |
Depth | 2 3/4 in |
Details
Item | Partition Hook |
Color | Silver |
Material | Steel |
Weight Capacity | 50 lb |
Features | Easy to Mount, Lightweight, Quick and Easy Accessibility, Screw Adjustment Allows to Fit From 1 in to 2-1/2 in Wall Thickness |
Includes | (2) Cubicle Board Hangers |
Product Type | Partition Hook |
Description
Partition Hook, Material Steel, Color Silver, Height 3 1/2 in, Width 5/8 in, Depth 2 3/4 in, Weight Capacity 50 lb, Includes (2) Cubicle Board Hangers, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Popup, 3X3, 6Pk, Assrtd Pk (MMMR330AP)
- OHAUS Ranger 3000, Valor 7000 Ethernet Kit (30037447)
- SMEAD Expanding File, 12 Divider, Blue (70876)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL10)
- BEST-RITE Privacy Divider, 17"H x 49"W, iFlex Series (90062)
- MARTHA STEWART Brody 2 Pack Plastic Stackable Office Desktop Organizer Boxes with Drawer, 6 x 7.5 (BE-PB4512-2-CLR-MS)
- SAFCO ORGANIZER, DSK, 5UPRT, MESH (SAF3256BL)
- GLOBAL EQUIPMENT 36" Louver 18" Whiteboard Panel Kit, 60"W, Blue (319175BL)
- DACASSO Chocolate Brown Leather 38" x 24" Desk Mat without Rails (PR-3411)
- VARICOLOR Letter Tray Set, Gray/Multicolor (770557)
- DACASSO Black Leather Multi-Purpose Desk Supply Organizer (A1048)
- Best-Rite Desk Accessories & Organizers