Shop All Bulletin Boards
Best-Rite Mfg.
Best Rite E301AD 4 ft. H x 4 ft. W VT Logic Cork Board - Aluminum Trim
Mfr # E301AD
Zoro # G803739920
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$612.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best-Rite Mfg.
- MFR # E301AD
- Zoro # G803739920
- UPC # 703673131209
- Country of Origin China
- Category Bulletin Boards
Description
VT Logic boards with aluminum trim are C2C CertifiedSM Silver and SCS Certified Indoor Advantage Gold. Completely recyclable cork is bonded to a lightweight substrate for superb tack-holding ability. Naturally renewable surface is durable, self-healing, and environmentally responsible. Best-Rite C2C CertifiedSM boards incorporate material healthfulness, material reutilization, renewable energy use, water stewardship and social responsibility. Made in the USA.
VT Logic boards with aluminum trim are C2C CertifiedSM Silver and SCS Certified Indoor Advantage Gold.
Completely recyclable cork is bonded to a lightweight substrate for superb tack-holding ability.
Naturally renewable surface is durable, self-healing, and environmentally responsible.
Best-Rite VT Logic Cork Board - Aluminum Trim.
Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 1-Subject Notebook, Wide Ruled, Black, PK48 (22041-CT)
- UNIVERSAL 8-1/2 x 14" Legal Economy Ruled Writing Pad, 50 Pg (UNV45000)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for TallyGenicom 78749 (EA) (R5470)
- TAYLOR Digital Platform Bench Scale with Remote Indicator 400 lb./180kg Capacity (TE400)
- GHENT Maprail with Cork Insert 1" x 6 ft., PK48 (MR6-48)
- GHENT Fabric Bulletin Board 24"x36", Gray (TF23-91)
- QUARTET 4x3 Bulletin Board (B244G)
- GHENT Cork Bulletin Board, Natural, Indoors (1418-1)
- GHENT Ghent Reversible Bulletin Board - Natural Cork - Aluminum Frame - 78" x 77" (ARKK46)
- QUARTET Cork Bulletin Board, 3'x2', Aluminum Frame/Black (QRT2303B)
- GHENT Vinyl Bulletin Board 48-1/2"x120-1/2", Caramel (AV410-181)
- Best-Rite Mfg. Bulletin Boards