Shop All Chalkboards
Best-Rite Mfg.
Best Rite 202OG-02 4 ft. H x 6 ft. W Porcelain Steel Markerboard with Origin Trim - Oak
Mfr # 202OG-02
Zoro # G703959800
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$811.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best-Rite Mfg.
- MFR # 202OG-02
- Zoro # G703959800
- UPC # 703673838313
- Country of Origin China
- Category Chalkboards
Description
The New Origin Trim is a sophisticated blend of materials, adding richness to any environment. The magnetic porcelain steel surface is engineered for superior color contrast with markers, and provides smooth writability and easy erasability with no ghosting. High style design with a value proposition for today’s economy, the Origin Boards offer a unique blend of 3 trim options Silver Anodized, Medium Oak, and Mahogany with a complementary black side trim complement any environment. Origin Trim boards are Cradle to Cradle Certified, incorporating material to promote reutilization, renewable energy use, water stewardship and social responsibility.
Available in silver anodized aluminum, and in medium oak or mahogany solid wood.
Doubles as a tack board with the use of magnetics.
Cradle to Cradle Certified.
SCS Certified Indoor Advantage Silver.
SCS Certified Indoor Advantage Gold (aluminum trim only).
Class A Fire Rated board.
Made in the USA.
TAA compliant.
50 Year guarantee.
Easy installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 6 oz. (TP 6/MS)
- ZORO SELECT Economy File Storage Boxes, 24" x 15" x 10", Kraft, 12/Case (55VJ88)
- ZORO SELECT Double Wall Boxes, 30" x 24" x 12", Kraft, 10/Bundle (22XM73)
- SCOTCH Packaging Tape Refill, 1-7/8"x54.6 Yds, 3/PK, Clear 3PK (MMM38503)
- FLASH FURNITURE 24 x 36 Black Magnetic Hanging Chalkboard (HGWA-4GD-CRE8-172315-GG)
- BETTER OFFICE PRODUCTS Magnetic Wall Chalkboard, 20in x 30in Rustic Wood Frame, 4 Chalk Markers/Chalk/Eraser, Rustic Brown (00821)
- FLASH FURNITURE Canterbury 18 Round Wall Mounted Magnetic Chalkboard w/Eraser and Chalk in Black Pine Wood Frame (HGWA-CHKCIRCLE18-BLK-GG)
- EASY-TO-ORGANIZE Deluxe Chalkboard Eraser/Cleaner Laminated Felt 12w x 2d x 1 5/8h (EA41003)
- AARCO Composition Chalkboard Solid Oak Wood Frame 48"x60" Green (OC4860G)
- FLASH FURNITURE Weathered Magnetic Tabletop/Hanging Chalkboard (HFKHD-GDI-CRE8-322315-GG)
- CHEUNGS RATTAN Cheungs Rattan FP-3596 Rectangular Chalk Board with Galvanized Metal Frame and Hanging Rope - Silver; Black (FP-3596)
- Best-Rite Mfg. Chalkboards