Shop All Bulletin Boards
Best-Rite
Map Rail, Cork, 96 In Wide, PK7
Mfr # 522H
Zoro # G7566623
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 96 in
- Height 1 in
- Board Material Natural Cork
- Board Color Tan
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best-Rite
- MFR # 522H
- Zoro # G7566623
- UPC # 703673503006
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 96 in |
Height | 1 in |
Details
Board Material | Natural Cork |
Board Color | Tan |
Frame Color | Silver |
Frame Material | Aluminum |
Item | Map Rail |
Description
Map Rail, Board Material Natural Cork, Frame Material Aluminum, Width 96 in, Height 1 in, Board Color Tan, Frame Color Silver, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO TECH National Fleet Products Round Document Holder with imprint, 3.5" diameter x 12.5" length, black (1003IMPR)
- ZORO SELECT 2-5/8" x 5-1/4" Orange Paper Wire Tag, Pk1000 (1GYY5)
- ARCHITECTURAL MAILBOXES Centennial Post Mount Mailbox Rubbed Bronze with Silver Flag (950020RZ)
- ARROW T50 Staples, 1,250-Pack (1/4") (50424)
- BEST-RITE Bulletin Board, Cork, 48x48 In. (308JD)
- BEST-RITE Bulletin Board, 96"W x 48" H, Black Frame (3018H)
- BEST-RITE Bulletin Board, 96"W x 48" H, Cork, Natural (301AH)
- BEST-RITE Bulletin Board, Cork, 1/4 in, 48 inx72 in (308JG)
- UNIVERSAL Cork Bulletin Bar, Brown, 36 x 1 (UNV43436)
- BI-SILQUE GEC™ Cork Bulletin Board With Aluminum Frame, 96" x 48" (CA211170)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 48"x72" Driftwood (ERV4872837)
- Best-Rite Bulletin Boards