Shop All Dry Erase Board Accessories
Best-Rite
Map Rail, Cork, 144 In Wide, PK6
Mfr # 522M
Zoro # G8628505
product price: $194.99
/pk 6, $32.50/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$194.99
Free 30-Day Returns
Key Features
- Height 1 in
- Width 144 in
- Board Color Tan
- Board Material Natural Cork
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 522M
- Zoro # G8628505
- UPC # 703673547017
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1 in |
Width | 144 in |
Details
Item | Map Rail |
Board Color | Tan |
Board Material | Natural Cork |
Frame Color | Silver |
Frame Material | Aluminum |
Description
Map Rail, Board Material Natural Cork, Frame Material Aluminum, Width 144 in, Height 1 in, Board Color Tan, Frame Color Silver, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH RICOH COMP AFICIO SP310/311/320/325 (407245)
- NITE IZE Twist Ties, Rubber, 24 in L, 1 in W, PK2 (GLL24-01-2R3)
- ARCHITECTURAL MAILBOXES elephantrunk Parcel Drop Box Rubbed Bronze (6900RZ)
- VICTOR TECHNOLOGY Desktop Calculator, Ribbon, 12 Digits (1240-3A)
- BEST-RITE Map Rail, Cork, 48 In Wide, PK7 (522D)
- BEST-RITE Tackless Paper Holder, 72"W, Tan Board, PK7 (504-6)
- BEST-RITE Tackless Paper Holder, 96"W, Tan Board, PK4 (504-8)
- BEST-RITE Map Rail, Cork, 120 In Wide, PK7 (522K)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Blue, PK20 (FI-225)
- GHENT Display Rail, 12", L (H12-SS)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Red, PK20 (FI-423)
- Best-Rite Dry Erase Board Accessories