Shop All Dry Erase Board Accessories
Best-Rite
Map Rail, Cork, 120 In Wide, PK7
Mfr # 522K
Zoro # G8628496
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$148.99
Free 30-Day Returns
Key Features
- Height 1 in
- Width 120 in
- Frame Color Silver
- Frame Material Aluminum
- Board Material Natural Cork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best-Rite
- MFR # 522K
- Zoro # G8628496
- UPC # 703673548014
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 1 in |
Width | 120 in |
Details
Item | Map Rail |
Frame Color | Silver |
Frame Material | Aluminum |
Board Material | Natural Cork |
Board Color | Tan |
Description
Map Rail, Board Material Natural Cork, Frame Material Aluminum, Width 120 in, Height 1 in, Board Color Tan, Frame Color Silver, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Jacket, Clear, Pk25 (PFX62004)
- EXPO Dry Erase Marker, Chisel Tip, Green PK12 Low Odor (80004)
- UNIVERSAL ONE Window Envelope, #10, Gummed Flap, PK500 (UNV36321)
- ZORO SELECT Corrugated Boxes, 20" x 15" x 12", Kraft, 25/Bundle (493T76)
- BEST-RITE Map Rail, Cork, 48 In Wide, PK7 (522D)
- BEST-RITE Tackless Paper Holder, 72"W, Tan Board, PK7 (504-6)
- BEST-RITE Tackless Paper Holder, 96"W, Tan Board, PK4 (504-8)
- FLIPSIDE PRODUCTS Student Erasers and Colored Pens, PK12 (19273)
- MASTER MAGNETICS Magnetic Plastic Clips, White, PK2 (7523)
- MASTERVISION Magnets, Date1-31, White, PK35 (FM1209)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Green (CT8-G)
- Best-Rite Dry Erase Board Accessories