Shop All Bulletin Boards
This Product is Discontinued
Best-Rite
Magnetic Bulletin Board, 24" W, Glass (Discontinued)
Mfr # 84109
Zoro # G5571356
This Product is Discontinued
Key Features
- Width 24 in
- Height 18 in
- Board Material Glass
- Board Color Black
- Board Style Magnetic Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 84109
- Zoro # G5571356
- UPC # 703673841092
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 24 in |
Height | 18 in |
Details
Board Material | Glass |
Board Color | Black |
Item | Bulletin Board |
Board Style | Magnetic Letter |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | No Frame |
Includes | Marker |
Features | Smooth, Hanging Hole, Magnetic, Dry Erase Surface |
Color | Black |
Description
Bulletin Board, Board Material Glass, Board Color Black, Board Frame Material No Frame, Width 24 in, Height 18 in, Includes Marker, Board Style Magnetic Letter, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.