Shop All Sign Holders
This Product is Discontinued
Zoro Select
Floor Stand Sign Holder, 57-1/2" H, Steel (Discontinued)
Mfr # 45851
Zoro # G5571636
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 14 in W x 57-1/2 in H x 18 in D
- Mounting Style Pedestal
- Material Steel
- Color Silver
- Overall Height 57 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45851
- Zoro # G5571636
- UPC # 703673458511
- Country of Origin China
- Category Sign Holders
Dimensions
Size | 14 in W x 57-1/2 in H x 18 in D |
Overall Height | 57 1/2 in |
Overall Width | 14 in |
Compatible Sheet Width | 11 in |
Compatible Sheet Height | 17 in |
Overall Depth | 18 in |
Details
Item | Floor Sign Holder |
Mounting Style | Pedestal |
Material | Steel |
Color | Silver |
Includes | Mounting Hardware |
ADA Compliance | No |
Product Type | Floor Sign Holder |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Mounting Style Pedestal, Size 14 in W x 57-1/2 in H x 18 in D, Overall Height 57 1/2 in, Overall Width 14 in, Material Steel, Color Silver, Includes Mounting Hardware, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.