Shop All Room Dividers
Best-Rite
Desktop Privacy Panels, 66 In
Mfr # 90146
Zoro # G7959305
product price: $256.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$256.99
Free 30-Day Returns
Key Features
- Number of Panels 1
- Height (In.) 17 in
- Overall Depth 1 in
- Overall Height 17 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 90146
- Zoro # G7959305
- UPC # 717641901466
- Country of Origin United States
- Category Room Dividers
Dimensions
Height (In.) | 17 in |
Overall Depth | 1 in |
Overall Height | 17 in |
Overall Width | 66 in |
Work Surface Width (In.) | 66 in |
Depth (In.) | 1 in |
Work Surface Length (In.) | 17 in |
Width (In.) | 66 in |
Work Surface Height (In.) | 17 in |
Work Surface Depth (In.) | 1 in |
Description
Desktop Privacy Panels, Construction Steel and aluminum frame, Height (In.) 17 in, Width (In.) 66 in, Depth (In.) 1 in, Panel Material Porcelain, Max. Panel Thickness (In.) 1 in, Number of Panels 1, Color White, Lock Type no lock, Work Surface Length (In.) 17 in, Work Surface Width (In.) 66 in, Work Surface Depth (In.) 1 in, Work Surface Height (In.) 17 in, Mounting Base 3/4 in to 1 1/2 in, Mounting Brackets Steel for top thickness of 0.75 In. to 1.5 In., Includes Mounting brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Cam-Rise Spring Assisted Hinge, 2" Offset (11248000030)
- DEWALT DEWALT, Padded Swivel, Shop Stool (DXSTFH030)
- FLASH FURNITURE Black High Back Massage Chair (BT-2690P-GG)
- BRADLEY Bradley Corporation 48" Shower Curtain Rod, Stainless Steel - 9539-048000 (9539-048000)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x96" (661AH-DD)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x72" (661AG-DD)
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" (661AH-HC)
- BEST-RITE Room Divider, Cork/Plastic, 72"x48" (661AD-HH)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x48" (661AD-DD)
- BEST-RITE Desktop Privacy Panels, 41 In (90139)
- SCREENFLEX Partition, 9 Ft 5 In W x 5 Ft H, Beige (CFSL505-DO)
- Best-Rite Room Dividers