Shop All Room Dividers
Best-Rite
Desktop Privacy Panels, 21-1/2 In
Mfr # 90134
Zoro # G7893977
Free Shipping & Returns
Not eligible for select promotions
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Panels 1
- Height (In.) 17 in
- Overall Depth 1 in
- Overall Height 17 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best-Rite
- MFR # 90134
- Zoro # G7893977
- UPC # 717641901343
- Country of Origin United States
- Category Room Dividers
Dimensions
Height (In.) | 17 in |
Overall Depth | 1 in |
Overall Height | 17 in |
Overall Width | 21 1/2 in |
Depth (In.) | 1 in |
Work Surface Length (In.) | 17 in |
Work Surface Height (In.) | 17 in |
Work Surface Width (In.) | 21 1/2 in |
Width (In.) | 21 1/2 in |
Work Surface Depth (In.) | 1 in |
Description
Divider Panel, Overall Height 17 in, Overall Width 21 1/2 in, Overall Depth 1 in, Panel Color White, Frame Color White, Panel Material Porcelain Steel, Product Type Divider Panel, Maximum Mount Thickness 1 3/16 in, Minimum Mount Thickness 3/4 in, Mountable Yes, Mounting Hardware Required Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Replacement Seat, Black/Mahogany (LE-L-1-BK-SEAT-GG)
- ALERA Interval Swivel Task Stool, Faux Leather (ALEIN4616)
- HASTINGS HOME LED Starry Night Candle with Remote Control Van Gogh Art on Vanilla Scented Flameless Light (674300NVO)
- FLASH FURNITURE Square Activity Table, 24 X 24 X 23.75, Plastic, Steel Top, Blue (YU-YCX-0023-2-SQR-TBL-BLUE-E-GG)
- BEST-RITE Desktop Privacy Panels, 41 In (90139)
- BEST-RITE Room Divider, Cork/Plastic, 72"x48" (661AD-HH)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x96" (661AH-DD)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x72" (661AG-DD)
- BEST-RITE Room Divider, Cork/Plastic, 72"x96" (661AH-HC)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x48" (661AD-DD)
- QUARTET Matrix Cubicle Partition Hangers, 2/ST, Black 0 (MCH10)
- Best-Rite Room Dividers