Shop All Bulletin Boards
Best-Rite
Combination Bulletin Board, Steel Frame
Mfr # 669RG-DC
Zoro # G5569037
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$804.99
Free 30-Day Returns
Key Features
- Width 72 in
- Board Color White
- Frame Color Platinum
- Dry Erase Surface Type Cork
- Board Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best-Rite
- MFR # 669RG-DC
- Zoro # G5569037
- UPC # 703673624022
- Country of Origin Multiple
- Category Bulletin Boards
Dimensions
Width | 72 in |
Dry Erase Width | 72 in |
Adjustable Height Range | Not Adjustable |
Dry Erase Height | 48 in |
Details
Board Color | White |
Frame Color | Platinum |
Dry Erase Surface Type | Cork |
Board Frame Material | Steel |
Item | Combination Bulletin Board |
Includes | Mounting hardware |
Board Properties | Magnetic, Reversible |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Product Grouping | Combination Bulletin Board |
For Use | Homes, Offices, Schools |
Dry Erase Surface Finish | Gloss |
Description
Combination Bulletin Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Cork, Dry Erase Height 48 in, Dry Erase Width 72 in, Dry Erase Surface Finish Gloss, Includes Mounting Hardware, Board Frame Material Steel, Board Color White, Frame Color Platinum, For Use Homes, Offices, Schools, Combination Bulletin Board, Width 72 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-491 Crayon, Black (12/ Pkg) (14-491)
- INTERTAPE Intertape Polymer Filament Tape, 24mm x 55m, 6.1 mil, PK36 (RG316.4G)
- XEROX Vitality Carbonless 3-Part Paper, 8.5 x 11, Canary/Pink/White, PK5010 (3R12854)
- OFFICEMATE Cork Bar (29212)
- BEST-RITE Map Rail, Cork, 96 In Wide, PK7 (522H)
- BEST-RITE Bulletin Board, Cork, 48x48 In. (308JD)
- BEST-RITE Bulletin Board, Cork, 1/4 in, 48 inx72 in (308JG)
- BEST-RITE Bulletin Board, 96"W x 48" H, Black Frame (3018H)
- BEST-RITE Bulletin Board, 96"W x 48" H, Cork, Natural (301AH)
- LORELL Lorell Fabric Bulletin Board (LLR75697)
- LORELL Natural Cork Rolls, Brown Cork Surface (LLR84173)
- Best-Rite Bulletin Boards