Shop All Bulletin Boards
Best-Rite
Combination Bulletin Board, 60" W x 48" H
Mfr # 668AF-HC
Zoro # G5569061
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$609.99
Free 30-Day Returns
Key Features
- Width 60 in
- Board Color White
- Frame Color Silver
- Dry Erase Surface Finish Gloss
- Adjustable Height Range Not Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best-Rite
- MFR # 668AF-HC
- Zoro # G5569061
- UPC # 703673623940
- Country of Origin Multiple
- Category Bulletin Boards
Dimensions
Width | 60 in |
Adjustable Height Range | Not Adjustable |
Dry Erase Width | 60 in |
Dry Erase Height | 48 in |
Details
Board Color | White |
Frame Color | Silver |
Dry Erase Surface Finish | Gloss |
Item | Combination Bulletin Board |
Board Properties | Magnetic, Reversible |
For Use | Homes, Offices, Schools |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Product Grouping | Combination Bulletin Board |
Board Frame Material | Aluminum |
Includes | Mounting hardware |
Dry Erase Surface Type | Cork |
Description
Combination Bulletin Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Cork, Dry Erase Height 48 in, Dry Erase Width 60 in, Dry Erase Surface Finish Gloss, Includes Mounting Hardware, Board Frame Material Aluminum, Board Color White, Frame Color Silver, For Use Homes, Offices, Schools, Combination Bulletin Board, Width 60 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Humphrey Knitted Puppet (PC007016)
- QUARTET Cork Bulletin Board 4ft.x3ft., Aluminum Frame (2304)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 1500', Clear, 4/Case (SF188CAST)
- ZORO SELECT Long Corrugated Boxes, 48" x 8" x 8", Kraft, 20/Bundle (11R279)
- BEST-RITE Map Rail, Cork, 96 In Wide, PK7 (522H)
- BEST-RITE Bulletin Board, Cork, 48x48 In. (308JD)
- BEST-RITE Bulletin Board, 96"W x 48" H, Cork, Natural (301AH)
- BEST-RITE Bulletin Board, 96"W x 48" H, Black Frame (3018H)
- BEST-RITE Bulletin Board, Cork, 1/4 in, 48 inx72 in (308JG)
- QUARTET Cork Bulletin Board 36"H x60"W (2305B)
- QUARTET Bulletin/Whiteboard Combination 24"H x 36"W (S553)
- Best-Rite Bulletin Boards