Shop All Bulletin Boards
Best-Rite
Bulletin Board, Cork, 1/4in, 48inx120in
Mfr # 308JK
Zoro # G6117571
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 120 in
- Height 48 in
- Board Material Cork
- Board Color Natural
- Board Frame Material No Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best-Rite
- MFR # 308JK
- Zoro # G6117571
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 120 in |
Height | 48 in |
Details
Board Material | Cork |
Board Color | Natural |
Board Frame Material | No Frame |
Item | Bulletin Board |
Includes | Adhesive Backing |
Mounting/Mobility Type | Wall Mounted |
Board Style | Push-Pin |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material No Frame, Width 120 in, Height 48 in, Includes Adhesive Backing, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Two-Hole Metal Pencil Sharpener, PK12, 12PK (77755)
- CREATIVITY STREET Extruded Modeling Clay, Assorted Colors, PK36 (PAC4080-01)
- DEALMED Lifeguard Fanny Pack, Red, Ea (787232)
- PECO 33.5 in. Radius HO Special Y Curve Track (PCOST-238)
- BEST-RITE Map Rail, Cork, 96 In Wide, PK7 (522H)
- BEST-RITE Bulletin Board, Cork, 48x48 In. (308JD)
- BEST-RITE Bulletin Board, 96"W x 48" H, Black Frame (3018H)
- BEST-RITE Bulletin Board, 96"W x 48" H, Cork, Natural (301AH)
- BEST-RITE Bulletin Board, Cork, 1/4 in, 48 inx72 in (308JG)
- GLOBAL INDUSTRIAL 48inW x 36inH Fabric Mesh Bulletin Board, Black (695877)
- ZORO SELECT Cork, Strip, L 36 in, Plain Backing (strip-qc3.5x36x1/2-p4)
- Best-Rite Bulletin Boards