Shop All Bulletin Boards
Best-Rite
Bulletin Board, Cork, 1/4 in, 48 inx72 in
Mfr # 308JG
Zoro # G6226096
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Height 48 in
- Board Material Cork
- Board Color Natural
- Board Style Push-Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 308JG
- Zoro # G6226096
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 72 in |
Height | 48 in |
Details
Board Material | Cork |
Board Color | Natural |
Board Style | Push-Pin |
Includes | Adhesive Backing |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | No Frame |
Item | Bulletin Board |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material No Frame, Width 72 in, Height 48 in, Includes Adhesive Backing, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers , 6" x 3 5/8" x 2", White, 50/Bundle (MLRBC)
- IDEAL Ideal Cutter Knife (IDEAC0687H)
- AVERY 3" Durable Binder, Black, 11 x 8.5 (AVE09700)
- PENTEL Icy Mechanical Pencil, Blue, PK24 (AL27TCSW-SPR)
- BEST-RITE Bulletin Board, Cork, 48x48 In. (308JD)
- BEST-RITE Bulletin Board, 96"W x 48" H, Cork, Natural (301AH)
- BEST-RITE Bulletin Board, 96"W x 48" H, Black Frame (3018H)
- BEST-RITE Map Rail, Cork, 96 In Wide, PK7 (522H)
- GHENT Display Rail 96"W x 1"H (MR8-1)
- QUARTET Bulletin Bar, Self-healing Cork, 24"L, Aluminum frame (QRT2004)
- FLIPSIDE Natural Cork Tiles, 12in x 12in, PK8 (10058)
- Best-Rite Bulletin Boards