Shop All Bulletin Boards
Best-Rite
Bulletin Board, 96"W x 48" H, Cork, Natural
Mfr # 301AH
Zoro # G1974067
product price: $234.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$234.99
Free 30-Day Returns
Key Features
- Width 96 in
- Height 48 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 301AH
- Zoro # G1974067
- UPC # 703673128001
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 96 in |
Height | 48 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Includes | Mounting Hardware |
For Use | Home, Offices, Schools |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | Aluminum |
Item | Bulletin Board |
Board Style | Push-Pin |
Features | Recyclable, Durable, Self-healing |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 96 in, Height 48 in, Frame Color Silver, For Use Home, Offices, Schools, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Numerical Index Tab-27, 8-1/2 x 11", White, PK25 (01027)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Bl, PK100 (Y625752)
- PELICAN Replacement Foam Set for 1730 (1731)
- OIC Clip, Binder, Large, PK12 (99100)
- BEST-RITE Bulletin Board, Cork, 1/4 in, 48 inx72 in (308JG)
- BEST-RITE Bulletin Board, 96"W x 48" H, Black Frame (3018H)
- BEST-RITE Bulletin Board, Cork, 48x48 In. (308JD)
- BEST-RITE Map Rail, Cork, 96 In Wide, PK7 (522H)
- QUARTET Cork Bulletin Board, 3'x2', Aluminum Frame/Black (QRT2303B)
- GHENT Cork Bulletin Board 120-1/2"W, Natural (AK410)
- AARCO Indoor/Outdoor Waterfall Series Bulletin Board Antique Brass 36"x48" (OWFC3648LB)
- Best-Rite Bulletin Boards