Shop All Bulletin Boards
Best-Rite
Bulletin Board, 96"W x 48" H, Black Frame
Mfr # 3018H
Zoro # G1974030
product price: $256.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
$256.99
Free 30-Day Returns
Key Features
- Width 96 in
- Height 48 in
- Board Material Cork
- Board Color Natural
- Frame Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 3018H
- Zoro # G1974030
- UPC # 703673147538
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 96 in |
Height | 48 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Black |
Frame Material | Aluminum |
Board Frame Material | Aluminum |
For Use | Home, Offices, Schools |
Board Style | Push-Pin |
Item | Bulletin Board |
Mounting/Mobility Type | Wall Mounted |
Includes | Mounting Hardware |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 96 in, Height 48 in, Frame Color Black, For Use Home, Offices, Schools, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 18" x 20", Kraft, 15/Bundle (22XL30)
- FLIPSIDE PRODUCTS 12 x 12 Dark Cork Tiles 4, PK16 (12058-4)
- QUARTET 36"x60" Magnetic Whiteboard (SM535)
- UNI-BALL Chroma Mechanical Pencil, 0.7mm, HB #2, Blk Lead, Cobalt Barrel, PK12 (70134)
- BEST-RITE Bulletin Board, Cork, 1/4 in, 48 inx72 in (308JG)
- BEST-RITE Map Rail, Cork, 96 In Wide, PK7 (522H)
- BEST-RITE Bulletin Board, 96"W x 48" H, Cork, Natural (301AH)
- BEST-RITE Bulletin Board, Cork, 48x48 In. (308JD)
- AARCO Enclosed Indoor/Outdoor Bulletin Board Satin Anodized Aluminum 24"x18" (ODCC2418R)
- QUARTET Cork Bulletin Board 48"H x 72"W (307)
- QUARTET Cork Bulletin Board 36"H x60"W (2305B)
- Best-Rite Bulletin Boards