Shop All Bulletin Boards
This Product is Discontinued
Best-Rite
Bulletin Board, 60"W x 48" H, Cork, Natural (Discontinued)
Mfr # 301AF
Zoro # G1924890
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 60 in
- Height 48 in
- Board Material Cork
- Board Color Natural
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 301AF
- Zoro # G1924890
- UPC # 703673129015
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 60 in |
Height | 48 in |
Details
Board Material | Cork |
Board Color | Natural |
Frame Color | Silver |
Frame Material | Aluminum |
Board Frame Material | Aluminum |
For Use | Home, Offices, Schools |
Item | Bulletin Board |
Includes | Mounting Hardware |
Mounting/Mobility Type | Wall Mounted |
Board Style | Push-Pin |
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material Aluminum, Width 60 in, Height 48 in, Frame Color Silver, For Use Home, Offices, Schools, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.