Shop All Bulletin Boards
This Product is Discontinued
Best-Rite
Bulletin Board, 36" W x 24" H, Blue Board (Discontinued)
Mfr # 321AB-97
Zoro # G5570568
This Product is Discontinued
Key Features
- Width 36 in
- Height 24 in
- Board Material Recycled Rubber
- Board Color Blue
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 321AB-97
- Zoro # G5570568
- UPC # 703673136396
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 36 in |
Height | 24 in |
Details
Board Material | Recycled Rubber |
Board Color | Blue |
Frame Color | Silver |
Frame Material | Aluminum |
Includes | Mounting Hardware |
For Use | Home, Offices, Schools |
Board Style | Push-Pin |
Item | Bulletin Board |
Board Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Bulletin Board, Board Material Recycled Rubber, Board Color Blue, Board Frame Material Aluminum, Width 36 in, Height 24 in, Frame Color Silver, For Use Home, Offices, Schools, Includes Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.