Shop All Dry Erase Boards
Best-Rite
69-19/64"x35-1/2" Glass Mobile Whiteboard, Silver Frame
Mfr # 74955
Zoro # G5569186
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic, Reversible
- Dry Erase Height 69 19/64 in
- Dry Erase Width 35 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 74955
- Zoro # G5569186
- UPC # 703673749558
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 69 19/64 in |
Dry Erase Width | 35 1/2 in |
Adjustable Height Range | 65 in to 72 in |
Depth | 23 in |
Height | 69.3" |
Width | 35.5" |
Details
Promotion Restriction | Not eligible for promotion |
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic, Reversible |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Glass |
Mounting/Mobility Type | Mobile/Casters |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Steel |
Frame Color | Silver |
Corner Shape | Square |
Frame Material | Steel |
Includes | Eraser Cloth, Hardware, Markers |
Features | Durable, Locking Casters, Ghost Resistant, Dual Wheel Caster, Mobility, Double-sided |
Assembly | Assembly Required |
Board Material | Tempered Glass |
Description
Dry Erase Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 69 19/64 in, Dry Erase Width 35 1/2 in, Depth 23 in, Dry Erase Surface Finish Gloss, Adjustable Height Range 65 in to 72 in, Frame Color Silver, Board Frame Material Steel, Frame Material Steel, Dry Erase Surface Type Glass, Corner Shape Square, Includes Eraser Cloth, Hardware, Markers
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD End Tab Classification Folder 8-1/2 x 11", Red, PK10, Expanded Width: 2" (26783)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 3", 2 mil, Clear, Pk1000 (5CNE4)
- BROTHER High-Yield Toner, 8,000 Page-Yield, Black, PK2, 2PK (TN8502PK)
- AVERY DENNISON Clear Sheet Protector, Top Load, PK100 (74100)
- BEST-RITE 48"x36" Glass Magnetic Mobile Whiteboard, Silver Frame (74950)
- BEST-RITE 48"x72" Glass Magnetic Mobile Whiteboard, Silver Frame (74951)
- BEST-RITE 48"x72" Magnetic Porcelain Whiteboard, Silver Frame (2G5KG)
- BEST-RITE 48"x120" Magnetic Porcelain Whiteboard, Silver Frame (2029K)
- BEST-RITE 48"x72" Magnetic Steel Whiteboard, Black Frame (219PG-T1)
- BEST-RITE 48"x72" Magnetic Combination Dry Erase Board, Cork/Plastic (669RG-HC)
- GLOBAL INDUSTRIAL Rolling Magnetic Dry Erase Whiteboard, Double Sided Reversible, 48 x 36, Black Frame (B444997BK)
- Best-Rite Dry Erase Boards