Shop All Dry Erase Boards
Best-Rite
48"x96" Mobile Combination Dry Erase Board, Cork/Plastic
Mfr # 669RH-HC
Zoro # G5569000
product price: $908.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$908.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic, Reversible
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Cork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 669RH-HC
- Zoro # G5569000
- UPC # 703673749343
- Country of Origin Multiple
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 96 in |
Adjustable Height Range | Not Adjustable |
Width | 96 in |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic, Reversible |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Cork |
Mounting/Mobility Type | Mobile/Casters |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | 2 Pack Markers, Eraser Cloth, Hardware |
Description
Combination Bulletin Board, Board Properties Non-Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Dry Erase Surface Type Cork, Dry Erase Height 48 in, Dry Erase Width 96 in, Dry Erase Surface Finish Gloss, Includes 2 Pack Markers, Eraser Cloth, Hardware, Board Frame Material Aluminum, Board Color White, Frame Color Silver, Dry Erase Board, Width 96 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape LogicĀ® Labels, "Consumer Commodity ORM-D", 1 3/8" x 2 1/4", Blue/White, 500/Roll (DL7030)
- GHENT Enclosed Fabric Bulletin Board 36x60", 2 Door (OVG4-F91)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 12", Clear (R312)
- BSC PREFERRED 12 x 9'' Job Ticket Holders, 25PK (S-5512BL)
- BEST-RITE 48"x96" Magnetic Steel Whiteboard, Black Frame (219PH-T1)
- BEST-RITE 48"x120" Plastic Whiteboard, Silver Frame, Gloss (212AK)
- BEST-RITE 48"x72" Magnetic Steel Whiteboard, Silver Frame (219AG)
- BEST-RITE 18"x24" Magnetic Porcelain Whiteboard, Black Frame (2028A)
- BEST-RITE 48"x96" Magnetic Combination Dry Erase Board, Cork/Plastic (668AH-HC)
- BEST-RITE 40"x30" Magnetic Mobile Combination Dry Erase Board, Cork/Porcelain (669RU-DC)
- BI-SILQUE MasterVisi, Kamashi Wet-Erase Board, 36 X 24, Black Frame (MM07151620)
- Best-Rite Dry Erase Boards