Shop All Dry Erase Boards
Best-Rite
48"x96" Magnetic Steel Whiteboard, Silver Frame
Mfr # 219AH
Zoro # G5570875
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$343.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best-Rite
- MFR # 219AH
- Zoro # G5570875
- UPC # 703673272261
- Country of Origin Multiple
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 96 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 in |
Height | 48" |
Width | 96" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Whiteboard |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Includes | Built-In Tray Full Length, Eraser Cloth, Mounting Hardware |
Frame Material | Silver |
Corner Shape | Square |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Silver, Dry Erase Surface Type Steel, Corner Shape Square, Includes Built-In Tray Full Length, Eraser Cloth, Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 20" x 18" x 14", Kraft, 10/Bundle (493U65)
- GHENT Ghent Reversible Bulletin Board - Natural Cork - Aluminum Frame - 78" x 77" (ARKK46)
- XEROX Paper, Bold Digital, 8.5X11 Pk (XER3R11760)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, PK5000, 5000PK (UNV21200)
- BEST-RITE 48"x72" Magnetic Steel Whiteboard, Silver Frame (219AG)
- BEST-RITE 48"x96" Mobile Combination Dry Erase Board, Cork/Plastic (669RH-HC)
- BEST-RITE 9"x12" Portable/Carry Whiteboard, Gloss Melamine (629-24)
- BEST-RITE 48"x144" Magnetic Porcelain Whiteboard, Silver Frame (2029M)
- BEST-RITE 48"x72" Magnetic Porcelain Whiteboard, Black Frame (2028G)
- BEST-RITE 40"x30" Magnetic Mobile Combination Dry Erase Board, Cork/Porcelain (669RU-DC)
- ICEBERG Clarity Magnetic Glass Dry Erase Board, 3 (31193)
- Best-Rite Dry Erase Boards