Shop All Dry Erase Boards
Best-Rite
48"x72" Magnetic Porcelain Whiteboard
Mfr # 2R2AG
Zoro # G7541642
product price: $329.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$329.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Replacement Panel
- Board Properties Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 2R2AG
- Zoro # G7541642
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 72 in |
Adjustable Height Range | Not Adjustable |
Height | 48" |
Width | 72" |
Details
Dry Erase Product Grouping | Dry Erase Replacement Panel |
Board Properties | Magnetic |
Item | Dry Erase Replacement Panel |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Includes | Replacement Panel Only |
Description
Dry Erase Replacement Panel, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material Aluminum, Dry Erase Surface Type Porcelain, Includes Replacement Panel Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Data Cards, Full Sheet, White, PK10 (DC-20W)
- PRIME-LINE Mailbox Cyl Ccw Auth-Fl (S 4711)
- RICOH SD 37,000 Yield Toner Cartridge - Black (RIC842126)
- BOSTITCH STAPLES 3/4""L 16GA (16S2-19SG10M)
- BEST-RITE 48"x96" Magnetic Porcelain Whiteboard (2R2AH)
- BEST-RITE 48"x96" Magnetic Steel Whiteboard, Black Frame (219PH-T1)
- BEST-RITE 48"x144" Plastic Whiteboard, Silver Frame, Gloss (212AM)
- BEST-RITE 48"x36" Glass Magnetic Mobile Whiteboard, Silver Frame (74950)
- BEST-RITE 40"x30" Magnetic Mobile Combination Dry Erase Board, Cork/Porcelain (669RU-DC)
- BEST-RITE 48"x96" Magnetic Combination Dry Erase Board, Cork/Plastic (668AH-HC)
- MASTERVISION 48"x72" Magnetic Dry Erase Board, Black Frame (MVI270401)
- Best-Rite Dry Erase Boards