Shop All Dry Erase Boards
Best-Rite
48"x72" Glass Magnetic Mobile Whiteboard, Silver Frame
Mfr # 74951
Zoro # G5569201
product price: $1,031.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,031.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic, Reversible
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 74951
- Zoro # G5569201
- UPC # 703673749510
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 72 in |
Adjustable Height Range | 60-1/2 in to 75-1/4 in |
Depth | 1 in |
Height | 48" |
Width | 72" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic, Reversible |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Glass |
Mounting/Mobility Type | Mobile/Casters |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Steel |
Frame Color | Silver |
Includes | Casters, Eraser Cloth, Mounting Hardware |
Corner Shape | Square |
Frame Material | Silver |
Features | Ghost Resistant, Durable, Wall Mountable, Locking Casters, Accessory Tray, Double-sided |
Assembly | Assembly Required |
Board Material | Glass |
Description
Dry Erase Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range 60-1/2 in to 75-1/4 in, Frame Color Silver, Board Frame Material Steel, Frame Material Silver, Dry Erase Surface Type Glass, Corner Shape Square, Includes Casters, Eraser Cloth, Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST-RITE 48"x96" Magnetic Porcelain Whiteboard (2R2AH)
- MAGNA VISUAL Magnetic Data Card Holders, 2"x6", PK10 (MCH-2-6-0P)
- PAPER MATE Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (6330187)
- ZORO SELECT Multi-Depth Corrugated Boxes, 17 1/4" x 11 1/2 x 12", Kraft, 25/Bundle (49J981)
- BEST-RITE 48"x36" Glass Magnetic Mobile Whiteboard, Silver Frame (74950)
- BEST-RITE 48"x72" Magnetic Porcelain Whiteboard, Silver Frame (2G5KG)
- BEST-RITE 60"x96" Magnetic Porcelain Whiteboard, Silver Frame (2G5KJ)
- BEST-RITE 48"x48" Magnetic Porcelain Whiteboard, Silver Frame (2029D-25)
- BEST-RITE 60"x96" Magnetic Porcelain Whiteboard, Black Frame (2028J)
- BEST-RITE 48"x96" Magnetic Steel Whiteboard, Black Frame (219PH-T1)
- QUARTET Prestige 2 Magnetic Total Erase Whiteboard, 48 x 36, Graphite Frame (TEM544G)
- Best-Rite Dry Erase Boards