Shop All Dry Erase Boards
Best-Rite
48"x144" Plastic Whiteboard, Silver Frame, Gloss
Mfr # 212AM
Zoro # G5570927
product price: $369.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$369.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 212AM
- Zoro # G5570927
- UPC # 703673259033
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 144 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 in |
Height | 48" |
Width | 144" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Corner Shape | Square |
Includes | Built-In Tray Full Length, Eraser Cloth, Mounting Hardware |
Frame Material | Aluminum |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 144 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Plastic, Corner Shape Square, Includes Built-In Tray Full Length, Eraser Cloth, Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Tape Mounting Hvydty 1X50In (114/DC)
- ASP Coil Bound Cash Receipt Book Pre-Numbered 200/Book, 3-Part Pk (8040)
- ADVANTUS Card File Box, Super Stacker, 4"x6", Clear (AVT40305)
- PACON Paper Roll, Duo Finish, 48" x 200 ft, White (67004)
- BEST-RITE 48"x120" Plastic Whiteboard, Silver Frame, Gloss (212AK)
- BEST-RITE 48"x96" Magnetic Mobile Combination Dry Erase Board, Cork/Porcelain (669RH-DC)
- BEST-RITE 60"x144" Magnetic Porcelain Whiteboard, Silver Frame (2029N)
- BEST-RITE 48"x72" Magnetic Steel Whiteboard, Black Frame (219PG-T1)
- BEST-RITE 48"x192" Magnetic Porcelain Whiteboard, Silver Frame (2029P)
- BEST-RITE 48"x96" Magnetic Steel Whiteboard, Black Frame (219PH-T1)
- UNIVERSAL ONE 48"x72" Porcelain Whiteboard (UNVCR1201850)
- Best-Rite Dry Erase Boards