Shop All Dry Erase Boards
Best-Rite
48"x144" Magnetic Porcelain Whiteboard, Silver Frame
Mfr # 2029M
Zoro # G5571015
product price: $817.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$817.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Board Color White
- Dry Erase Surface Type Porcelain
- Mounting/Mobility Type Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 2029M
- Zoro # G5571015
- UPC # 703673842266
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 144 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 in |
Height | 48" |
Width | 144" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Corner Shape | Square |
Frame Material | Aluminum |
Includes | Eraser Cloth, Magnetic 12 in Tray, Mounting Hardware |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 144 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Eraser Cloth, Magnetic 12 in Tray, Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A964)
- CANON 4539C001 (GI-21) Ink, Yellow (4539C001)
- MARKAL Metal Marker Refill, Medium Tip, Silver Color Family, 6 PK (96007)
- GEOMAG Magicube Classroom Set Bulk Pack, 128 Blocks (158)
- BEST-RITE 18"x24" Magnetic Porcelain Whiteboard, Black Frame (2028A)
- BEST-RITE 48"x72" Magnetic Porcelain Whiteboard, Black Frame (2028G)
- BEST-RITE 48"x192" Magnetic Porcelain Whiteboard, Black Frame (2028P)
- BEST-RITE 24"x36" Magnetic Porcelain Whiteboard, Black Frame (2028B)
- BEST-RITE 48"x48" Magnetic Steel Whiteboard, Black Frame (219PD-T1)
- BEST-RITE 48"x96" Mobile Combination Dry Erase Board, Cork/Plastic (669RH-HC)
- FLIPSIDE Dry Erase Board, 18" x 24", PK3 (10085)
- Best-Rite Dry Erase Boards