Shop All Dry Erase Boards
Best-Rite
40-3/4"x34-3/4" Porcelain Magnetic Mobile Whiteboard, Silver Frame
Mfr # 785P
Zoro # G5568915
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic, Reversible
- Dry Erase Height 40 3/4 in
- Dry Erase Width 34 3/4 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best-Rite
- MFR # 785P
- Zoro # G5568915
- UPC # 703673371452
- Country of Origin Taiwan, Province of China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 40 3/4 in |
Dry Erase Width | 34 3/4 in |
Adjustable Height Range | 65 in to 72 in |
Depth | 24 in |
Height | 72" |
Width | 34-3/4" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic, Reversible |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Mounting/Mobility Type | Mobile/Casters |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Steel |
Frame Color | Silver |
Includes | Eraser Cloth, Hardware |
Corner Shape | Square |
Frame Material | Steel |
Description
Dry Erase Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 40 3/4 in, Dry Erase Width 34 3/4 in, Depth 24 in, Dry Erase Surface Finish Gloss, Adjustable Height Range 65 in to 72 in, Frame Color Silver, Board Frame Material Steel, Frame Material Steel, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Eraser Cloth, Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Catch + Count Fishing Game (5149)
- PENTEL Lead, 0.9mm, Hb/Black, 60Ct, PK2 (C29BPHB2)
- PILOT Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Black, PK12 (13450)
- SWINGLINE Staples, Heavy Duty, 3/8", PK5 (S7079398E)
- BEST-RITE 48"x192" Magnetic Porcelain Whiteboard, Black Frame (2028P)
- BEST-RITE 48"x72" Glass Magnetic Mobile Whiteboard, Silver Frame (74951)
- BEST-RITE 48"x72" Magnetic Porcelain Whiteboard, Black Frame (2028G)
- BEST-RITE 40"x30" Magnetic Mobile Combination Dry Erase Board, Cork/Porcelain (669RU-DC)
- BEST-RITE 48"x48" Magnetic Steel Whiteboard, Black Frame (219PD-T1)
- BEST-RITE 48"x96" Magnetic Mobile Combination Dry Erase Board, Cork/Porcelain (669RH-DC)
- GLOBAL INDUSTRIAL Double Sided Dry Erase Whiteboard - 48 x 36 - Melamine (695315)
- Best-Rite Dry Erase Boards