Shop All Dry Erase Boards
Best-Rite
36"x48" Plastic Whiteboard, Silver Frame, Gloss
Mfr # 212AC
Zoro # G5570960
product price: $78.85
/ea
Free Shipping & Returns
Not eligible for select promotions
$78.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 36 in
- Board Color White
- Dry Erase Surface Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 212AC
- Zoro # G5570960
- UPC # 703673255004
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Corner Shape | Square |
Frame Material | Aluminum |
Includes | Built-In Tray Full Length, Eraser Cloth, Mounting Hardware |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Plastic, Corner Shape Square, Includes Built-In Tray Full Length, Eraser Cloth, Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNIOR LEARNING Multiplication Flashcards (JL206)
- MASTERVISION Mastervision CR0620790 MasterVision Earth Ceramic Dry Erase Board 24x36 Aluminum Frame (CR0620790)
- PACON SunWorks® Construction Paper, Orange, 9x12, PK500 (P6603)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., Red, 6/Case (T90222R6PK)
- BEST-RITE 48"x144" Magnetic Porcelain Whiteboard, Black Frame (2028M)
- BEST-RITE 48"x96" Mobile Combination Dry Erase Board, Cork/Plastic (669RH-HC)
- BEST-RITE 60"x96" Magnetic Porcelain Whiteboard, Silver Frame (2G5KJ)
- BEST-RITE 48"x120" Plastic Whiteboard, Silver Frame, Gloss (212AK)
- BEST-RITE 48"x72" Magnetic Porcelain Whiteboard (2R2AG)
- BEST-RITE 24"x36" Magnetic Porcelain Whiteboard, Black Frame (2028B)
- BI-SILQUE MasterVisi, Kamashi Wet-Erase Board, 36 X 24, Black Frame (MM07151620)
- Best-Rite Dry Erase Boards