Shop All Dry Erase Boards
Best-Rite
36"x48" Magnetic Steel Whiteboard, Black Frame
Mfr # 219PC-T1
Zoro # G5570839
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 36 in
- Dry Erase Width 48 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 219PC-T1
- Zoro # G5570839
- UPC # 703673841481
- Country of Origin Multiple
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 48 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 in |
Width | 48" |
Height | 36" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Black |
Corner Shape | Square |
Frame Material | Black |
Includes | 12 in Magnetic Tray, Eraser Cloth, Mounting Hardware |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 36 in, Dry Erase Width 48 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Black, Dry Erase Surface Type Steel, Corner Shape Square, Includes 12 in Magnetic Tray, Eraser Cloth, Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- C-LINE PRODUCTS Photo Mounting Sheets, 11 x 9", PK50 (85050)
- CHARLES LEONARD Rubber Bands, Assorted Colors, 1-3/8oz Bag, PK12 (56385)
- ZORO SELECT 18" x 4" Open Poly Bags, 3 mil, Clear (5DHF4)
- BEST-RITE 48"x96" Magnetic Steel Whiteboard, Silver Frame (219AH)
- BEST-RITE 48"x72" Magnetic Steel Whiteboard, Silver Frame (219AG)
- BEST-RITE 48"x72" Magnetic Combination Dry Erase Board, Cork/Plastic (669RG-HC)
- BEST-RITE 48"x48" Magnetic Porcelain Whiteboard, Silver Frame (2029D-25)
- BEST-RITE 9"x12" Portable/Carry Whiteboard, Gloss Melamine (629-24)
- BEST-RITE 48"x72" Magnetic Porcelain Whiteboard, Black Frame (2028G)
- FLIPSIDE PRODUCTS 9 x 12 Two Sided Marker Board, PK12 (35959)
- Best-Rite Dry Erase Boards