Shop All Dry Erase Boards
Best-Rite
23"x15" Portable/Carry Whiteboard, Gloss Melamine
Mfr # 785EP-1
Zoro # G5568930
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Non-Magnetic
- Dry Erase Height 23 in
- Dry Erase Width 15 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 785EP-1
- Zoro # G5568930
- UPC # 703673317900
- Country of Origin Taiwan, Province of China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 23 in |
Dry Erase Width | 15 in |
Adjustable Height Range | Not Adjustable |
Depth | 1/2 in |
Height | 23" |
Width | 15" |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Non-Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Melamine |
Mounting/Mobility Type | Portable/Carry |
Dry Erase Surface Finish | Gloss |
Board Frame Material | No Frame |
Includes | Connectors |
Corner Shape | Rounded |
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Portable/Carry, Board Color White, Dry Erase Height 23 in, Dry Erase Width 15 in, Depth 1/2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Melamine, Corner Shape Rounded, Includes Connectors
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Marker, Chisel Tip, 2/PK, Black PK (SAN38262PP)
- SPARCO Paper, Copy, 20#, 8.5X11, Gldrd Pk (SPR05125)
- QUARTET 16"x23" Magnetic Porcelain In/Out Dry Erase Board, Silver Frame (33704)
- ZORO SELECT Shipping Box, 36x16x16 in (55NN28)
- BEST-RITE 48"x96" Magnetic Combination Dry Erase Board, Cork/Plastic (668AH-HC)
- BEST-RITE 48"x72" Magnetic Combination Dry Erase Board, Cork/Plastic (669RG-HC)
- BEST-RITE 48"x48" Magnetic Porcelain Whiteboard, Silver Frame (2029D-25)
- BEST-RITE 24"x36" Magnetic Porcelain Whiteboard, Black Frame (2028B)
- BEST-RITE 60"x96" Magnetic Porcelain Whiteboard, Silver Frame (2G5KJ)
- BEST-RITE 18"x24" Magnetic Porcelain Whiteboard, Black Frame (2028A)
- LUXOR Wall-Mounted Magnetic Ghost Grid Whiteboard, 72"x40" (WB7240LB)
- Best-Rite Dry Erase Boards