Shop All Dry Erase Boards
This Product is Discontinued
Best-Rite
18"x24" Magnetic Steel Whiteboard, Silver Frame (Discontinued)
Mfr # 219AA
Zoro # G5570918
This Product is Discontinued
Key Features
- Dry Erase Product Grouping Dry Erase Board
- Board Properties Magnetic
- Dry Erase Height 18 in
- Dry Erase Width 24 in
- Board Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best-Rite
- MFR # 219AA
- Zoro # G5570918
- UPC # 703673272230
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 18 in |
Dry Erase Width | 24 in |
Adjustable Height Range | Not Adjustable |
Depth | 1 in |
Details
Dry Erase Product Grouping | Dry Erase Board |
Board Properties | Magnetic |
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Dry Erase Surface Finish | Gloss |
Board Frame Material | Aluminum |
Frame Color | Silver |
Frame Material | Silver |
Includes | Built-In Tray Full Length, Eraser Cloth, Mounting Hardware |
Corner Shape | Square |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 18 in, Dry Erase Width 24 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Silver, Dry Erase Surface Type Steel, Corner Shape Square, Includes Built-In Tray Full Length, Eraser Cloth, Mounting Hardware
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.