Shop All Mullions
Best
Removable Mullion, 2" L, For Exit Devices
Mfr # RM0KR822689
Zoro # G7894437
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Prime Coat
- Length (In.) 2 in
- Includes Removable Mullion
- For Use With Exit Devices
- Accessory Type Removable Mullion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length (In.) | 2 in |
Overall Length | 2 in |
Details
Finish | Prime Coat |
Item | Door Mullion |
Includes | Removable Mullion |
For Use With | Exit Devices |
Accessory Type | Removable Mullion |
Product Type | Mullion |
Description
Door Mullion, Prime Coat Finish, For Use With Exit Devices, Length (In.) 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Flush Offset Satin S/S Spring Action Doo (W95-1010)
- ZORO SELECT Door Viewer Cover, 9/16" Hole Dia., PR (19-5002PB)
- COMPONENT HARDWARE Snap-In Magnetic Cab, Black Polypropylene (M36-0801)
- ILCO Ilco: Key Blanks, 1669 CANADA POST (ILCO-1669)
- DETEX KEYED REMOVABLE MULLION, 8 FOOT, RIM CYLINDER SOLD SEPARATELY (DTX-90KRx8)
- TRUE Mullion Assembly (872925)
- VON DUPRIN Key Removable Mullion, Standard, 8 ft. (4954 8FT 2IN SP313)
- VON DUPRIN Key Removable Mullion, Fire Labeled, 8 ft (9954 8FT SP28)
- SARGENT Non-Rated Aluminum Mullion (SRG-980-96-PC)
- FALCON Coat Mullion 40237 Prime (40237)
- FALCON Mullions (2923 7FT 2IN)
- Best Door Exit Devices