Shop All Electromagnetic Lock Activation Devices
Best
Push Plate, For Mount Box, 4-3/4" L
Mfr # CL2245 SURFACE MOUNT BOX
Zoro # G5164192
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Length 4 3/4 in
- Projection 1 in
- ADA Compliant No
- For Use With Mount Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # CL2245 SURFACE MOUNT BOX
- Zoro # G5164192
- UPC # 887838977250
- Country of Origin Japan
- Category Electromagnetic Lock Activation Devices
Dimensions
Length | 4 3/4 in |
Exterior Door Width | Up to 48 in |
Overall Length | 4 3/4 in |
Details
Finish | Satin Stainless |
Projection | 1 in |
ADA Compliant | No |
For Use With | Mount Box |
Projection from Wall | 1 in |
Color | Gray |
Mounting Hardware | Included |
Item | Exit Push Button |
Standards | ANSI/BMHA A156.23 |
Accessory Type | Narrow Push Plate |
Includes | Mounting Hardware |
Product Type | Exit Push Button |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Unfinished |
Description
Exit Push Button, For Use With Mount Box, Finish Satin Stainless, Color Gray, Length 4 3/4 in, Includes Mounting Hardware, Standards ANSI/BMHA A156.23, ADA Compliant No, Exterior Door Width Up to 48 in, Mounting Hardware Included, Projection from Wall 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Screen Frame Corner, 3/8 in. x 3/4 in., White Plastic (50 Pack) (MP7723-50)
- TRUE HARDWARE Right Hand Window Operator, 4-1/16" L (TH 23077)
- MONROE PMP 2 in W x 48 in H Mill Continuous Hinge (CS26020048GA)
- DELTANA Satin Chrome Door and Butt Hinge (DSB326D)
- BEST Push Plate, For Auto Operator, 4-3/4" L (CL2055 HANDICAP LOGO PUSH TO OPEN TEXT)
- BEST Push Plate, For Auto Operator, 4-3/4" L (CL2388 VESTIBULE PLATE TEXT LOGO ARROWS)
- BEST Push Plate, For Auto Operator, 6" L (CL2216 HANDICAP LOGO PUSH TO OPEN TEXT)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Grn, SPDT Relay, 2-7/8" D (SS2102XT-EN)
- SCHLAGE ELECTRONICS Extreme Duty Push Button, Aluminum (631AL)
- ROSSLARE PLASTIC MULL. PIN ONLY SECURED CTRL AND 26 BIT RDR BACKLIT (ROS-AYC-G54)
- ROSSLARE EXTRA LONG RANGE RF READE (ROS-AY-L23G)
- Best Electromagnetic Lock Activation Devices