Shop All Electromagnetic Lock Activation Devices
Best
Push Plate, For Auto Operator, 6" L
Mfr # CL2216 HANDICAP LOGO PUSH TO OPEN TEXT
Zoro # G5173137
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Satin Stainless
- ADA Compliant No
- Exterior Door Width Up to 48 in
- Standards ANSI/BMHA A156.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # CL2216 HANDICAP LOGO PUSH TO OPEN TEXT
- Zoro # G5173137
- UPC # 887838974495
- Country of Origin Japan
- Category Electromagnetic Lock Activation Devices
Dimensions
Exterior Door Width | Up to 48 in |
Length | 6 in |
Overall Length | 6 in |
Details
Item | Exit Push Button |
Color | Black |
Finish | Satin Stainless |
ADA Compliant | No |
Standards | ANSI/BMHA A156.21 |
Mounting Hardware | Included |
For Use With | Auto Door Operator |
Projection from Wall | 1 in |
Includes | Mounting Hardware |
Accessory Type | Round Push Plate |
Projection | 1 in |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Unfinished |
Product Type | Exit Push Button |
Description
Exit Push Button, For Use With Auto Door Operator, Finish Satin Stainless, Color Black, Length 6 in, Includes Mounting Hardware, Standards ANSI/BMHA A156.21, ADA Compliant No, Exterior Door Width Up to 48 in, Mounting Hardware Included, Projection from Wall 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Mortise Lock with 1-1/2" Deadbolt function in Aluminum (TH1101-1-1/2)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (22027A3)
- MAG-MATE Hose/Cord Hook Holder, Magnetic, 1 Hook (MX2750HC1)
- BEST Mortise Cylinder, Keyed Alike, 5 Pins (45H0L15H626RH)
- BEST Push Plate, For Auto Operator, 4-3/4" L (CL2055 HANDICAP LOGO PUSH TO OPEN TEXT)
- BEST Push Plate, For Auto Operator, 4-3/4" L (CL2388 VESTIBULE PLATE TEXT LOGO ARROWS)
- ALTRONIX Door Control Timer W/Sounder (DL 3)
- HID Proximity Reader, 1-2/3inWx6inHx1inD, Gray (5365EGP00)
- ROSSLARE UHF 900 MHZ LONG RANGE READER (ROS-AY-U920BT-US)
- ALARM LOCK Door Lock Battery, For ETDL/ETPDL Series Door Lock (ALL-S6174)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Grn, Rd Button (SS2102EX-EN)
- Best Electromagnetic Locking Systems