Shop All Electromagnetic Lock Activation Devices
Best
Push Plate, For Auto Operator, 4-3/4" L
Mfr # CL2055 HANDICAP LOGO PUSH TO OPEN TEXT
Zoro # G5216397
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Length 4 3/4 in
- Projection 1 in
- ADA Compliant No
- Standards ANSI/BMHA A156.20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # CL2055 HANDICAP LOGO PUSH TO OPEN TEXT
- Zoro # G5216397
- UPC # 887838943668
- Country of Origin Japan
- Category Electromagnetic Lock Activation Devices
Dimensions
Length | 4 3/4 in |
Exterior Door Width | Up to 48 in |
Overall Length | 4 3/4 in |
Details
Finish | Satin Stainless |
Projection | 1 in |
Item | Exit Push Button |
ADA Compliant | No |
Standards | ANSI/BMHA A156.20 |
Projection from Wall | 1 in |
For Use With | Auto Door Operator |
Color | Gray |
Mounting Hardware | Included |
Includes | Mounting Hardware |
Accessory Type | Narrow Push Plate |
ANSI/BHMA Finish | Unfinished |
Includes Hardware | Hardware Included |
Product Type | Exit Push Button |
Description
Exit Push Button, For Use With Auto Door Operator, Finish Satin Stainless, Color Gray, Length 4 3/4 in, Includes Mounting Hardware, Standards ANSI/BMHA A156.20, ADA Compliant No, Exterior Door Width Up to 48 in, Mounting Hardware Included, Projection from Wall 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140063030 (030140063030)
- PAWLING Corner Guard, Textured, Champagne, 3/4"W X 96"H (CGU-34-8-313)
- ZORO SELECT Roller Assembly, Sliding Window, 3/4" L (52-675)
- USA INDUSTRIALS Silicone O-Ring, Dash 330, PK5 (ZUSAS70FDA330)
- BEST Push Plate, For Auto Operator, 4-3/4" L (CL2388 VESTIBULE PLATE TEXT LOGO ARROWS)
- BEST Push Plate, For Auto Operator, 6" L (CL2216 HANDICAP LOGO PUSH TO OPEN TEXT)
- ILCO 1in Dummy Mortise Cylinder Bright Chrome Finish (716026)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2232PO-EN)
- NEXTLOCK BY DIGILOCK Range Keypad Locker, Cabinet, & Furniture Lock (NLRK-ADO2-619-01P1)
- SCHLAGE ELECTRONICS Proximity Reader, Black, 5-7/64 in. H (MT15)
- SENSORMATIC ExitMotionSensor, Use with T-Rex (TREX-XL2)
- Best Electromagnetic Locking Systems