Shop All Exit Devices
Best
Power Transfer, For Exit Device, 11-1/2" L
Mfr # EPT-5 POWER TRANSFER 02189-06-000
Zoro # G5250618
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Length (In.) 11-1/2 in
- ADA Compliant Yes
- For Use With Exit Devices
- Accessory Type Concealed Power Transfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # EPT-5 POWER TRANSFER 02189-06-000
- Zoro # G5250618
- UPC # 887838374264
- Country of Origin United States
- Category Exit Devices
Dimensions
Length (In.) | 11-1/2 in |
Overall Length | 11 1/2 in |
Details
Finish | Unfinished |
Item | Power Transfer |
ADA Compliant | Yes |
For Use With | Exit Devices |
Accessory Type | Concealed Power Transfer |
Product Type | Power Transfer |
ANSI/BHMA Finish | Unfinished |
Description
Power Transfer, Unfinished Finish, For Use With Exit Devices, Length (In.) 11-1/2 in, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE CP Die Cast Mechanical Latch With Straig (R35-1105)
- SCHLAGE COMMERCIAL Antique Brass Mortise Lock L9080PM81A609 (L9080PM81A609)
- SCHLAGE Cylindrical Lock, ALX80P RHO 626 (ALX80P RHO 626)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.420 (1NCV5)
- BEST Exit Device, 24V, Electrical, Latch Bolt (3R0E2103RHRB630)
- BEST Dummy Trim, Pull, Silver, Standard Duty (QET325L689)
- SARGENT CVR Exit Device, Metal Door, 48" x 84", US32D, LHR (MD8610G LHR 32D)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Classroom Function, 03 Lever with Escutcheon Tri (9975L-03-F 4 26D LHR)
- FALCON Vertical Rod, 36 in. Door W, Series 25 (25-V-EO 3 32D)
- SDC Non-Latching Push Bar (SDC-MSB550-VW)
- KENAURD Kenaurd: Heavy Duty Narrow Stile Rim Exit Device - Grade 1 - 36" - AL (KED01-36-AL)
- Best Exit Devices