Shop All Exit Devices
Best
Power Transfer, For Exit Device, 11-1/2" L
Mfr # B86317 EPT-12C POWER TRANSFER
Zoro # G5296958
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Length (In.) 11-1/2 in
- For Use With Exit Devices
- ADA Compliant Yes
- Accessory Type Electrical Power Transfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # B86317 EPT-12C POWER TRANSFER
- Zoro # G5296958
- UPC # 887838357342
- Country of Origin United States
- Category Exit Devices
Dimensions
Length (In.) | 11-1/2 in |
Overall Length | 11 1/2 in |
Details
Finish | Unfinished |
Item | Power Transfer |
For Use With | Exit Devices |
ADA Compliant | Yes |
Accessory Type | Electrical Power Transfer |
Product Type | Power Transfer |
ANSI/BHMA Finish | Unfinished |
Description
Power Transfer, Unfinished Finish, For Use With Exit Devices, Length (In.) 11-1/2 in, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Cylinder 20022E626 (20022E626)
- WRIGHT PRODUCTS Universal Knob Latch. Black (V670BL)
- VISUAL WORKPLACE Magnet-Strip, .030", 3"x50, White (40-702-0350-601)
- L.E. JOHNSON PrimeLine Galvanized Steel ByPass Door Hardware Set (161792)
- BEST Dummy Trim, Pull, Silver, Standard Duty (QET325L689)
- BEST Exit Device, 24V, Electrical, Latch Bolt (3R0E2103RHRB630)
- VON DUPRIN VonDuprin: Von Duprin - 99EO - Rim Exit Device - Exit Only - No Trim - Satin Chrome Finish - 3 Foot (VNDP-99EO-3-26D)
- VON DUPRIN Exit Device Trim, Thumbpiece Pull, Silver (990TP-BE-R/V US26D)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Vertical Rod Exit Device 36" Grade 1 in Duranodic Finish (ED-FVR531-DU)
- VON DUPRIN Night Latch Pull, LH Reversible, Silver (386NL US26D LHR)
- FALCON F-25-M-EO 4 26D Exit Device (F-25-M-EO 4 26D RHR)
- Best Door Exit Devices