Shop All Exit Device Accessories
Best
Power Transfer Conduit, For Mfr No. EPT-2
Mfr # EPT-2 POWER TRANSFER 02188 06 000
Zoro # G5234402
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Length (In.) 11-1/2 in
- ADA Compliant Yes
- For Use With Mfr. No. EPT-2
- Accessory Type Flexible Power Transfer Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # EPT-2 POWER TRANSFER 02188 06 000
- Zoro # G5234402
- UPC # 190830084926
- Country of Origin United States
- Category Exit Device Accessories
Dimensions
Length (In.) | 11-1/2 in |
Overall Length | 11 1/2 in |
Details
Finish | Unfinished |
Item | Power Transfer Conduit |
ADA Compliant | Yes |
For Use With | Mfr. No. EPT-2 |
Accessory Type | Flexible Power Transfer Conduit |
Product Type | Power Transfer Conduit |
Compatible Manufacturer Model Number | EPT-2 |
ANSI/BHMA Finish | Unfinished |
Description
Power Transfer Conduit, Unfinished Finish, For Use With Mfr. No. EPT-2, Length (In.) 11-1/2 in, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER Dexter Grade 2, Single Cyl, SFIC Less Core, 26D, Rectangle Stk (DB2000-SCT-626-SFIC)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1392S)
- MIDWEST FASTENER 3/8" x 1-7/8" x .035" WG Steel Extension Springs 6PK (18524)
- OMNIA Round Turnpiece Bright Chrome (102/04.26)
- BEST Control Module, For Mfr. No. ELR150 (CM150-08 ELR, CONTROL MODULE KIT 02788-0)
- BEST Battery VPDBB (7145009)
- BEST Solenoid B60102 (B60102)
- BEST Reader 71837900S (887838331120)
- BEST Cable BASDCAB (887838317612)
- JACKSON Latch Assembly Package for 1295 Rim Panic Exit Device (302679)
- GLOBAL DOOR CONTROLS Aluminum Storefront Reversible Door Lever Handle (TH1100-LH1-AL)
- Best Exit Device Accessories