Shop All Exit Devices
Best
Power Supply, For Exit Devices, 14" L
Mfr # PS161-6 OUTPUT POWER DISTRIBUTION BOARD
Zoro # G5201791
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Length (In.) 14 in
- For Use With Exit Devices
- ADA Compliant Yes
- Accessory Type Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # PS161-6 OUTPUT POWER DISTRIBUTION BOARD
- Zoro # G5201791
- UPC # 190830082748
- Country of Origin United States
- Category Exit Devices
Dimensions
Length (In.) | 14 in |
Overall Length | 14 in |
Details
Finish | Unfinished |
Item | Power Supply |
For Use With | Exit Devices |
ADA Compliant | Yes |
Accessory Type | Power Supply |
Product Type | Power Supply |
ANSI/BHMA Finish | Unfinished |
Description
Power Supply, Unfinished Finish, For Use With Exit Devices, Length (In.) 14 in, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Keyes EnduraWall Decorative 3D Wall Panel, White, 19 5/8"W x 19 5/8"H (WP20X20KYWH)
- PRIME-LINE Aluminum Screen Frame, 3/8 in. x 3/4 in. x 72 in., Bronze Finish (MP14055)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE3225NP35)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Spring Snap 160 lb. cap. 2-3/4 in. L (T7645026)
- BEST Exit Device, 24V, Electrical, Latch Bolt (3R0E2103RHRB630)
- BEST Dummy Trim, Pull, Silver, Standard Duty (QET325L689)
- JACKSON 12 Top Rod Extender for Concealed Vertical Rod Panic Exit Device (301347)
- VON DUPRIN 35A-L-07 4 313 RHR Exit Device (35AL-07 4 313 RHR)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Exit Only, Electric Lever Trim, Less Dogging, Sa (E9975EO-F 3 26D FS)
- VON DUPRIN Rim Exit Device, Polished Brass (99EO 3 US3)
- JACKSON 1295 Push Pad Rim Panic Exit Device - 'S' Type Strike, 48, Dark Bronze W/ Cylinder Dogging (311295CS4313)
- Best Exit Devices