Shop All Exit Device Trims
Best
Oil Rubbed Bronze Exit 45H0NX16S613RH
Mfr # 887838325075
Zoro # G5585074
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Exit
- Features Right Hand
- Keyway Type Best
- Finish Oil Rubbed Bronze
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838325075
- Zoro # G5585074
- Country of Origin China
- Category Exit Device Trims
Details
Item | Oil Rubbed Bronze Exit 45H0NX16S613RH |
Lockset Function | Exit |
Features | Right Hand |
Keyway Type | Best |
Finish | Oil Rubbed Bronze |
Product Type | Lock |
Description
Item Oil Rubbed Bronze Exit 45H0NX16S613RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Floor Door Stop Sb/Chr (N215-830)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in., Base: Steel w/ Non-Skid Pad (NSW-1)
- ILCO Ilco: Key Blanks, AR1-BR ARROW (ILCO-AR1-BR)
- ZORO SELECT O-Ring, Dash 340, Neoprene, 0.21 In., PK10 (1BWL4)
- KABA Exit Trim Lever Lock, Combination and Key Override, Left Hand Reverse, Medeco/Yale/ASSA/Abloy (KABA-LLP1020M26D41)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- YALE Exit Device Trim, Grade 1,440F Series (446F AU 689 SCH C)
- VON DUPRIN Exit Trim, 996L-BE-17 Lever, Fire Rated, Passage, US10B, Keyless, LHR (996L-BE-17-R/V US10B LHR)
- MARKS USA Exit Device Trim Leverset, Entrance, Satin Chrome (MESC600A-26D)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Passage Satain Stainless (AL9120SS)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Satin Stainless (AL9040SS)
- Best Exit Device Trims