Shop All Exit Device Trims
Best
Oil Rubbed Bronze Exit 45H0NX15S613RH
Mfr # 887838324658
Zoro # G5584654
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Best
- Lockset Function Exit
- Finish Oil Rubbed Bronze
- Features Right Hand
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # 887838324658
- Zoro # G5584654
- Country of Origin China
- Category Exit Device Trims
Details
Item | Oil Rubbed Bronze Exit 45H0NX15S613RH |
Keyway Type | Best |
Lockset Function | Exit |
Finish | Oil Rubbed Bronze |
Features | Right Hand |
Product Type | Lock |
Description
Item Oil Rubbed Bronze Exit 45H0NX15S613RH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Knob Lockset, Satin Chrome, Tylo Style (400T-26DS)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE5050NP35)
- CECO Narrow Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x NL30 68 x MORT-CU-18ga)
- RCI RCI: KEYSCAN Fobs, PK 50 (RCI-K-SF-1K)
- DORMAKABA QET160 Exit Trim, Keyed Summit Lever, Satin Chrome (QET160M626LC)
- VON DUPRIN Exit Trim, 996L-17 Lever, Fire Rated, Lever Locking, US10B, LC, LHR (996L-17-R/V US10B LHR)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Passage/Hallway Escutcheon Lever Trim for Panic Exit Device (ED-EL510-US26D)
- TRANS ATLANTIC CO. Brushed Chrome Storeroom Lever Trim with Lock for Panic Exit Device (ED-LHL580-US26D)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- FALCON Escutcheon Pull w/Lock and Thumbpiece (512TP SP313)
- COPPER CREEK Avery Lever Exterior Trim Exit Storeroom, Satin Stainless (AL9050SS)
- Best Door Exit Devices