Shop All Exit Device Trims
Best
Oil Rubbed Bronze Exit 45H0NX14S613RH
Mfr # 887838324252
Zoro # G5584146
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Best
- Lockset Function Exit
- Finish Oil Rubbed Bronze
- Features Right Hand
- Product Type Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 887838324252
- Zoro # G5584146
- Country of Origin China
- Category Exit Device Trims
Details
Item | Oil Rubbed Bronze Exit 45H0NX14S613RH |
Keyway Type | Best |
Lockset Function | Exit |
Finish | Oil Rubbed Bronze |
Features | Right Hand |
Product Type | Lock |
Description
Item Oil Rubbed Bronze Exit 45H0NX14S613RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 225, EPDM, 0.13 In., PK25 (U38869.012.0187)
- ZORO SELECT O-Ring, Buna N, Dash 236, 3-1/4, 3.512, PK10 (U38805.012.0325)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-37/64in (BSNYLA13-EL)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4 HD Zinc Barrel Bolt (N162-370)
- VON DUPRIN Exit Trim, 996L-NL-06 Lever, Fire Rated, Night Latch, SP313, LC, RHR (996L-NL-06-R/V SP313 RHR)
- FALCON Surface Vertical Rod, Grade 1, 25 Series (25-V-EO 3 313AN)
- YALE COMMERCIAL Augusta Active Lever Passage Rose Exit Device Trim US26D 626 Satin Chrome Finish (AU448F626)
- VON DUPRIN Exit Trim, 996L-17 Lever, Fire Rated, Lever Locking, US10B, LC, LHR (996L-17-R/V US10B LHR)
- VON DUPRIN Pull, Dummy Escutcheon Pull, 99 Series (990DT US26D)
- DORMAKABA QET160 Exit Trim, Keyed Summit Lever, Satin Chrome (QET160M626LC)
- DELTANA Claredon Lever Trim For Exit Device 80 Entry Function Satin Chrome (LTED80LS-26D)
- Best Door Exit Devices